Zoro Homepage

Wire Terminal Cabinet

  • Mfr # 297B-95

  • Zoro # G705948109


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 9/16 in
Overall Depth
11 7/8 in
Overall Height
16 3/8 in
Number of Spindles
6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297B-95
Zoro #
G705948109
UPC #
714334077439
Country of Origin
United States

Dimensions

Overall Width
15 9/16 in
Overall Depth
11 7/8 in
Overall Height
16 3/8 in
For Maximum Spool Diameter
3 1/2 in

Details

Item
Wire Terminal Cabinet
Number of Spindles
6
Material
Steel
Finish
Powder Coated
Color
Gray
Includes
(6) Rods, (16) Rubberized Grommets
Load Capacity per Level
50 lb
Adjustment Type
Rods, Rubberized Grommets, Storage compartments
Whole Unit Load Capacity
150 lb
Number of Mounting Holes
21
For Maximum Number of Spindles
24

Description

Wire Terminal Cabinet, Adjustment Type Rods, Rubberized Grommets, Storage compartments, Color Gray, Finish Powder Coated, Material Steel, Number of Mounting Holes 21, Overall Depth 11 7/8 in, Overall Height 16 3/8 in, Overall Width 15 9/16 in, Whole Unit Load Capacity 150 lb, Load Capacity per Level 50 lb, Includes (6) Rods, (16) Rubberized Grommets, For Maximum Number of Spindles 24, 3 1/2 in For Maximum Spool Diameter, Number of Spindles 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.