Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Bench with Panel, Steel, 48" W, 40" Height, 4000 lb., Straight

  • Mfr # DWBM-3048-BE-PB-95

  • Zoro # G5899446


product price: $753.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workbench with Panel
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
12 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBM-3048-BE-PB-95
Zoro #
G5899446
UPC #
714334039178
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
48 in
Height
40"
Caster Dia.
3"
Depth
30"
Width
48"
Height Adjustability
Fixed Height
Back Stop Height
1 5/8 in
Overall Fixed Height
40 in
Wheel Diameter
3 in

Details

Workbench/Work Table Type
Workbench with Panel
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
12 ga.
No. of Drawers
0
Color
Gray
Item
Work Bench with Panel
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Caster Configuration
(4) Swivel with Brakes
Includes
20" x 48" Pegboard
Caster Type
(4) Swivel
Workbench/Workstation Item
Workbench with Panel
Workbench Item
Mobile Workbench
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Leg Type
Straight Leg
Features
2 in x 2 in x 1/4 in Angle Iron Legs, Angle Iron Stiffener under Work Surface, Pegboard Holes are 1/4 in Diameter and are Punched on 1 in Centers. They Accommodate Standard Peg Hooks (Peg Hooks not included)
Frame Material Finish
Powder Coated
Included Components
Back Stop, Side Stops, Lower Shelf, Pegboard
Foot Type
Caster
Wheel Material
Phenolic
Number of Knockouts
2
Maximum Shelf Load Capacity
500 lb
Top Material
Steel
Portability
Casters
Brake Type
Wheel Brake
Number of Cabinets
0
Caster Mount Type
Plate
Number of Outlets
0
Top Metal Material Gauge
12 ga
Overall Load Capacity
4,000 lb

Description

Workbench with Panel, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 2, Included Components Back Stop, Side Stops, Lower Shelf, Pegboard, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.