Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 72" W, 36" D

  • Mfr # HDWB-MT-3672-95

  • Zoro # G5898685


product price: $2,149.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Depth
36 in
Height
35 3/8 in
Load Capacity
12,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWB-MT-3672-95
Zoro #
G5898685
UPC #
714334039741
Country of Origin
Mexico

Dimensions

Width
72 in
Depth
36 in
Height
35 3/8 in
Top Thickness
3/16 in
Overall Width
72 in
Overall Depth
36 in
Overall Fixed Height
35 3/8 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height

Details

Load Capacity
12,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
7
Workbench/Table Assembly
Assembled
Item
Workbench
Workbench Item
Workbench
Includes
Foot Pads
Color
Gray
Finish
Powder Coated
Workbench/Workstation Item
Workbench
Number of Drawers
0
Number of Shelves
1
Frame Material
Steel
Assembly
Fully Assembled
Number of Knockouts
0
Brake Type
None
Number of Outlets
0
Number of Cabinets
0
Portability
Stationary
Included Components
Lower Shelf
Overall Load Capacity
12,000 lb
Edge Shape
Square
Leg Type
Straight Leg
Features
Foot Pads with Pre-Punched Holes Allow Lagging to the Floor, Legs are 2 in x 2 in x 1/4 in Solid Steel Angle Iron
Maximum Shelf Load Capacity
500 lb
Frame Material Finish
Powder Coated
Top Material
Butcher Block

Description

Workbench, Height Adjustability Fixed Height, Top Material Maple, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 35 3/8 in, Overall Load Capacity 12,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.