Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 72" W, 36" D

  • Mfr # HDWB36724DR95

  • Zoro # G5898737


product price: $1,709.04
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Depth
36 in
Height
33 5/8 in
Load Capacity
12,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWB36724DR95
Zoro #
G5898737
UPC #
714334038690
Country of Origin
Mexico

Dimensions

Width
72 in
Depth
36 in
Height
33 5/8 in
Top Thickness
3/16 in
Drawer Height
6 in
Drawer Width
24 11/16 in
Overall Width
72 in
Drawer Depth
20 1/8 in
Overall Depth
36 in
Metal Top Thickness
3/16 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 5/8 in

Details

Load Capacity
12,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
7
Workbench/Table Assembly
Assembled
Item
Workbench
Workbench/Workstation Item
Workbench
Finish
Powder Coated
Color
Gray
Includes
Foot Pads
Workbench Item
Workbench
Number of Drawers
4
Frame Material
Steel
Number of Shelves
1
Assembly
Fully Assembled
Brake Type
None
Number of Cabinets
0
Features
2 in x 2 in x 1/4 in Angle Iron Legs
Included Components
Back Stop, Drawers, Lower Shelf
Frame Material Finish
Powder Coated
Maximum Shelf Load Capacity
500 lb
Top Metal Material Gauge
7 ga
Portability
Stationary
Number of Knockouts
0
Overall Load Capacity
12,000 lb
Leg Type
Straight Leg
Edge Shape
Square
Number of Outlets
0
Top Material
Steel

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 4, Number of Knockouts 0, Included Components Back Stop, Drawers, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 33 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.