Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 96" W, 36" D

  • Mfr # HDWBMT3696RS2DR95

  • Zoro # G5898761


product price: $3,187.99
/ea
Additional $745.00 delivery surcharge applies per item.
See details

Key Features

Width
96 in
Depth
36 in
Height
35 3/8 in
Load Capacity
12,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWBMT3696RS2DR95
Zoro #
G5898761
UPC #
714334039673
Country of Origin
Mexico

Dimensions

Width
96 in
Depth
36 in
Height
35 3/8 in
Top Thickness
3/16 in
Drawer Depth
24 11/16 in
Drawer Width
24 11/16 in
Overall Width
96 in
Drawer Height
6 in
Overall Depth
36 in
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
35 3/8 in
Height Adjustability
Fixed Height
Back Stop Height
1 5/8 in

Details

Load Capacity
12,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
7
Workbench/Table Assembly
Assembled
Item
Workbench with Riser
Workbench/Workstation Item
Workbench with Riser
Color
Gray
Finish
Powder Coated
Includes
Foot Pads
Frame Material
Steel
Number of Drawers
2
Number of Shelves
2
Assembly
Fully Assembled
Overall Load Capacity
12,000 lb
Included Components
Back Stop, Drawers, Riser
Edge Shape
Square
Maximum Shelf Load Capacity
500 lb
Brake Type
None
Frame Material Finish
Powder Coated
Number of Outlets
0
Leg Type
Straight Leg
Number of Knockouts
0
Number of Cabinets
0
Features
Foot Pads with Pre-Punched Holes Allow Lagging to the Floor, 2 in x 2 in x 1/4 in Angle Iron Legs
Portability
Stationary
Top Material
Butcher Block

Description

Workbench with Riser, Height Adjustability Fixed Height, Top Material Maple, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 2, Number of Knockouts 0, Included Components Back Stop, Drawers, Riser, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 35 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.