Workbenches, Butcher Block, 48" W, 32" Height, 1200 lb., Straight

  • Mfr # HMT-3048-2-MT-95

  • Zoro # G5899586


product price: $986.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1200 lb.
Gauge
14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMT-3048-2-MT-95
Zoro #
G5899586
UPC #
714334039383
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
48 in
Height
32"
Width
48"
Caster Dia.
5"
Depth
30"
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Wheel Diameter
5 in
Overall Fixed Height
32 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1200 lb.
Gauge
14 ga.
No. of Drawers
0
Color
Gray
Item
Workbenches
Workbench Item
Workbench
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Caster Type
(2) Rigid, (2) Swivel
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Top Material
Butcher Block
Included Components
Lower Shelf
Caster Mount Type
Plate
Frame Material Finish
Powder Coated
Wheel Material
Polyurethane
Portability
Casters
Overall Load Capacity
1,200 lb
Features
Shelves Have Lips Down
Foot Type
Caster
Frame Construction
Welded Only

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Color Gray, Features Shelves Have Lips Down, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 32 in, Overall Load Capacity 1,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.