Workbenches, Steel, 36" W, 41-1/8" Height, 4999 lb., Straight

  • Mfr # HDWBMFL-3036-6PH-177-95

  • Zoro # G5899470


product price:  $876.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4999 lb.
Gauge
7 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWBMFL-3036-6PH-177-95
Zoro #
G5899470
UPC #
714334039277
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
36 in
Drawer Height
4 15/16 in
Drawer Depth
19 7/16 in
Drawer Width
13 5/16 in
Height
41-1/8"
Caster Dia.
6"
Width
36"
Depth
30"
Work Surface Depth
30 in
Work Surface Width
36 in
Height Adjustability
Fixed Height
Wheel Diameter
6 in
Overall Fixed Height
41 1/8 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4999 lb.
Gauge
7 ga.
No. of Drawers
1
Color
Gray
Item
Workbenches
Workbench/Table Surface Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Caster Type
(2) Rigid, (2) Swivel Locking
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
1
Frame Material Finish
Powder Coated
Top Material
Steel
Top Metal Material Gauge
7 ga
Included Components
Drawers, Lower Shelf
Caster Mount Type
Plate
Portability
Casters
Unit Type
Not Expandable or Modular
Foot Type
Caster
Edge Shape
Radius
Wheel Material
Phenolic
Top Material Finish
Powder Coated
Overall Load Capacity
3,600 lb

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 30 in, Overall Fixed Height 41 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.