Workbenches, Steel, 36" W, 43-1/8" Height, 5600 lb., Straight

  • Mfr # HDWBMFL-3036-8PH-95

  • Zoro # G5900049


product price:  $745.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5600 lb.
Gauge
7 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWBMFL-3036-8PH-95
Zoro #
G5900049
UPC #
714334039291
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
36 in
Width
36"
Depth
30"
Height
43-1/8"
Caster Dia.
8"
Work Surface Width
36 in
Work Surface Depth
30 in
Height Adjustability
Fixed Height
Overall Fixed Height
43 1/8 in
Wheel Diameter
8 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5600 lb.
Gauge
7 ga.
No. of Drawers
0
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Caster Configuration
(2) Swivel, (2) Rigid
Workbench Item
Workbench
Workbench/Table Surface Material
Steel
Caster Type
(2) Rigid, (2) Swivel Locking
Includes
(2) Drawer Mounting Brackets
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Foot Type
Caster
Caster Mount Type
Plate
Unit Type
Not Expandable or Modular
Overall Load Capacity
5,600 lb
Top Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Included Components
Lower Shelf
Top Metal Material Gauge
7 ga
Edge Shape
Radius
Portability
Casters
Wheel Material
Phenolic
Top Material
Steel

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.