Workbenches, Steel, 48" W, 32" Height, 3000 lb., Straight

  • Mfr # HDWBMFL-3048-6PH-177-95

  • Zoro # G5899525


product price:  $961.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3000 lb.
Gauge
7 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDWBMFL-3048-6PH-177-95
Zoro #
G5899525
UPC #
714334039307
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
48 in
Drawer Height
4 15/16 in
Drawer Depth
19 7/16 in
Drawer Width
13 5/16 in
Width
48"
Height
32"
Depth
30"
Caster Dia.
6"
Work Surface Depth
30 in
Work Surface Width
48 in
Overall Fixed Height
32 in
Wheel Diameter
6 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3000 lb.
Gauge
7 ga.
No. of Drawers
1
Color
Gray
Item
Workbenches
Workbench/Table Surface Material
Steel
Caster Type
(2) Rigid, (2) Swivel Locking
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
1
Included Components
Drawers, Lower Shelf
Portability
Casters
Top Metal Material Gauge
7 ga
Caster Mount Type
Plate
Overall Load Capacity
3,000 lb
Top Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Top Material
Steel
Wheel Material
Phenolic
Edge Shape
Radius
Frame Material Finish
Powder Coated
Foot Type
Caster

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 30 in, Overall Fixed Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.