Workbenches, Steel, 48" W, 43-1/8" Height, 5600 lb., Straight
Mfr # HDWBMFL-3048-8PH-95
Zoro # G5900085
product price:Â $802.99
/eaKey Features
Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5600 lb.
Gauge
7 ga.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDWBMFL-3048-8PH-95
Zoro #
G5900085
UPC #
714334039352
Country of Origin
Mexico
Dimensions
Overall Depth
30 in
Overall Width
48 in
Caster Dia.
8"
Height
43-1/8"
Depth
30"
Width
48"
Work Surface Width
48 in
Work Surface Depth
30 in
Overall Fixed Height
43 1/8 in
Height Adjustability
Fixed Height
Wheel Diameter
8 in
Description
Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.