Workbenches, Steel, 60" W, 41-1/8" Height, 4999 lb., Straight

  • Mfr # HDWBMFL-3060-6PH-177-95

  • Zoro # G5899461


product price:  $984.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4999 lb.
Gauge
7 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDWBMFL-3060-6PH-177-95
Zoro #
G5899461
UPC #
714334039314
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
60 in
Drawer Height
4 15/16 in
Drawer Depth
19 7/16 in
Drawer Width
13 5/16 in
Height
41-1/8"
Caster Dia.
6"
Depth
30"
Width
60"
Work Surface Depth
30 in
Work Surface Width
60 in
Overall Fixed Height
41 1/8 in
Wheel Diameter
6 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4999 lb.
Gauge
7 ga.
No. of Drawers
1
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Workbench Item
Workbench
Caster Type
(2) Rigid, (2) Swivel Locking
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Drawers
1
Number of Shelves
1
Edge Shape
Radius
Overall Load Capacity
3,600 lb
Unit Type
Not Expandable or Modular
Caster Mount Type
Plate
Foot Type
Caster
Wheel Material
Phenolic
Top Material
Steel
Included Components
Drawers, Lower Shelf
Portability
Casters
Top Metal Material Gauge
7 ga
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 30 in, Overall Fixed Height 41 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.