Workbenches, Steel, 60" W, 43-1/8" Height, 5600 lb., Straight

  • Mfr # HDWBMFL-3660-8PH-95

  • Zoro # G5900076


product price:  $878.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5600 lb.
Gauge
7 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWBMFL-3660-8PH-95
Zoro #
G5900076
UPC #
714334039468
Country of Origin
Mexico

Dimensions

Overall Depth
36 in
Overall Width
60 in
Depth
36"
Caster Dia.
8"
Width
60"
Height
43-1/8"
Work Surface Depth
36 in
Work Surface Width
60 in
Overall Fixed Height
43 1/8 in
Wheel Diameter
8 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5600 lb.
Gauge
7 ga.
No. of Drawers
0
Color
Gray
Item
Workbenches
Caster Configuration
(2) Swivel, (2) Rigid
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Steel
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Caster Type
(2) Rigid, (2) Swivel Locking
Assembly
Fully Assembled
Includes
(2) Drawer Mounting Brackets
Number of Drawers
0
Number of Shelves
1
Edge Shape
Radius
Frame Material Finish
Powder Coated
Overall Load Capacity
5,600 lb
Caster Mount Type
Plate
Portability
Casters
Top Material
Steel
Foot Type
Caster
Included Components
Lower Shelf
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
7 ga
Top Material Finish
Powder Coated
Wheel Material
Phenolic

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.