Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight

  • Mfr # HDWB-3672-95

  • Zoro # G7598631


product price: $728.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Extra Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
12,000 lb.
Gauge
Corner Gussets: 7 ga.; Shelf: 12 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWB-3672-95
Zoro #
G7598631
UPC #
714334044615
Country of Origin
Mexico

Dimensions

Top Thickness
3/16"
Overall Depth
36 in
Overall Width
72 in
Depth
36"
Width
72"
Height
34"
Overall Fixed Height
34 in
Metal Top Thickness
3/16 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Extra Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
12,000 lb.
Gauge
Corner Gussets: 7 ga.; Shelf: 12 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Includes
Foot Pads
Workbench Item
Workbench
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Features
Foot Pads with Pre-Punched Holes Allow Lagging to the Floor, Legs are 2 in x 2 in x 1/4 in Solid Steel Angle Iron
Portability
Stationary
Number of Cabinets
0
Number of Knockouts
0
Brake Type
None
Top Metal Material Gauge
14 ga
Leg Type
Straight Leg
Top Material
Steel
Overall Load Capacity
12,000 lb
Number of Outlets
0
Frame Material Finish
Powder Coated
Edge Shape
Radius
Included Components
Lower Shelf
Resistance Properties
Corrosion Resistant, Rust Resistant
Maximum Shelf Load Capacity
500 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 12,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.