Zoro Homepage
This item is Discontinued.
Durham Mfg Mobile Service Bench, 2000lb, 74inL, 44in W HTLS-4474-DD-95

Mobile Service Bench, 2000lb, 74inL, 44in W (Discontinued)

  • Mfr # HTLS-4474-DD-95
  • Zoro # G9861476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTLS-4474-DD-95
Zoro #
G9861476
UPC #
714334055949
Country of Origin
Unknown

Dimensions

Overall Length
74''
Overall Height
57"
Overall Width
44''
Caster Dia.
6"
Door Cabinet Width
70-7/8"
Door Cabinet Depth
43-7/8"
Door Cabinet Height
48-1/2"

Details

Item
Mobile Service Bench
Load Capacity
2000 lb.
Finish
Powder Coated
Color
Gray
Gauge
14
Material
Steel
Caster Material
Phenolic
Number of Doors
1
Includes
(3) Point Locking
Caster Type
(2) Rigid, (2) Swivel
Handle
Pad Lockable

Description

Mobile Service Bench, Color Gray, Number of Doors 1, Overall Height 57 In., Overall Width 44'', Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.