Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050-3S-95
Zoro #
G9884034
UPC #
714334051767
Country of Origin
Unknown
Dimensions
Cabinet Height Range
Full Height
Details
Cabinet Style
Specialty
Assembled/Unassembled
Assembled
Number of Drawers
0
Number of Shelves
3
Item
Storage Cabinet
Material
Steel
Finish
Powder Coated
Shelf Capacity
1900 lb.
Number of Doors
2
Locking Points
8 Points
Mobile/Stationary
Stationary
Method of Construction
Welded
Gauge
12 ga
Includes
(3) Adjustable Shelves, 6" Legs
Description
Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 In., Width of Cabinet 36 In., Depth of Cabinet 24 In., Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 3, Shelf Capacity 1900 lb., Number of Doors 2, Cabinet Color Gray, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 8 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.