Zoro Homepage

Grocery Bag, Brn, 11-1/16"L, 6"W, PK400

  • Mfr # 71006

  • Zoro # G2145615


product price: $27.79
/pk 400, $0.07/ea

Key Features

Width
6 in
Color
Kraft
Depth
3 2/3 in
Bag Material
Kraft Paper
Height
11 1/6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71006
Zoro #
G2145615
UPC #
079594710060
Country of Origin
United States

Dimensions

Width
6 in
Depth
3 2/3 in
Height
11 1/6 in
Length
11 1/16 in

Details

Item
Grocery Bag
Color
Kraft
Bag Material
Kraft Paper
Recycled Content
Not Made From Recycled Content
Material
Kraft Virgin Paper
Bag Name
6#
Load Rating
11 lb
Recycled Paper
No
Bag Item
Grocery Bag
Bag Handle
None
Bottom
Flat
Basis Weight
52 lb
Package Configuration
Bundle
Weight Capacity
11 lb
Bag Type
Grocery Bag
Bag Bottom Type
Flat

Description

Bag Type Grocery Bag, Kraft Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Flat, Grocery Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 6 in, Depth 3 2/3 in, Height 11 1/6 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.