Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400

  • Mfr # 71012

  • Zoro # G2145624


product price: $37.69
/pk 400, $0.09/ea

Key Features

Width
7 1/6 in
Color
Kraft
Depth
4 1/2 in
Bag Material
Kraft Paper
Height
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71012
Zoro #
G2145624
UPC #
079594710107
Country of Origin
United States

Dimensions

Width
7 1/6 in
Depth
4 1/2 in
Height
13 3/4 in
Length
13 3/4 in

Details

Item
Grocery Bag
Color
Kraft
Bag Material
Kraft Paper
Recycled Content
Not Made From Recycled Content
Material
Kraft Virgin Paper
Bag Name
12#
Load Rating
11 lb
Recycled Paper
No
Bag Item
Grocery Bag
Bag Handle
None
Basis Weight
57 lb
Bottom
Flat
Bag Type
Grocery Bag
Bag Bottom Type
Flat
Package Configuration
Bundle
Weight Capacity
11 lb

Description

Bag Type Grocery Bag, Kraft Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Flat, Grocery Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 7 1/6 in, Depth 4 1/2 in, Height 13 3/4 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.