Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400

  • Mfr # 70224

  • Zoro # G2145509


product price: $42.79
/pk 400, $0.11/ea

Key Features

Width
8 1/4 in
Color
Kraft
Depth
6 1/6 in
Bag Material
Recycled Paper
Height
15 11/12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70224
Zoro #
G2145509
UPC #
079594702249
Country of Origin
United States

Dimensions

Width
8 1/4 in
Depth
6 1/6 in
Height
15 11/12 in
Length
15 7/8 in

Details

Item
Grocery Bag
Color
Kraft
Bag Material
Recycled Paper
Recycled Content
Made From Recycled Content
Material
Recycled Paper
Bag Name
25# SH
Load Rating
11 lb
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Bottom
Flat
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Basis Weight
50 lb
Bag Type
Grocery Bag
Weight Capacity
11 lb
Bag Bottom Type
Flat
Package Configuration
Bundle

Description

Bag Type Grocery Bag, Recycled Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Flat, Grocery Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, FDA Compliant FDA Compliant, Width 8 1/4 in, Depth 6 1/6 in, Height 15 11/12 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.