GroceryBag, 4-1/4inD, 13-5/12inH, PK400
- Mfr # 71010
- Zoro # G2145579
product price:Â
$
38.69
/pk of 400, $0.10/ea
Key Features
Width
6 5/12 in
Color
Kraft
Depth
4 1/4 in
Bag Material
Kraft Paper
Height
13 5/12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71010
- Zoro #
- G2145579
- UPC #
- 079594710107
- Country of Origin
- United States
- Item
- Grocery Bag
- Color
- Kraft
- Bag Material
- Kraft Paper
- Recycled Content
- Not Made From Recycled Content
- Material
- Kraft Virgin Paper
- Bag Name
- 10#
- Load Rating
- 11 lb
- Recycled Paper
- No
- Bag Item
- Grocery Bag
- Bag Handle
- None
- Basis Weight
- 57 lb
- Bottom
- Flat
- Bag Bottom Type
- Flat
- Bag Type
- Grocery Bag
- Weight Capacity
- 11 lb
- Package Configuration
- Bundle
- Wire Color
- Kraft
Dimensions
- Width
- 6 5/12 in
- Depth
- 4 1/4 in
- Height
- 13 5/12 in
- Length
- 13 3/8 in
Description
Bag Type Grocery Bag, Kraft Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Flat, Grocery Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 6 5/12 in, Depth 4 1/4 in, Height 13 5/12 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.