Shop DURO BAG
See all product information
Create Account
GroceryBag, 5-5/12inD, 16-1/6inH, PK400
- Mfr # 70220
- Zoro # G2145536
product price:Â
$
40.59
/pk of 400, $0.10/ea
Key Features
Width
8 1/4 in
Color
Kraft
Depth
5 5/12 in
Bag Material
Recycled Paper
Height
16 1/6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70220
- Zoro #
- G2145536
- UPC #
- 079594702201
- Country of Origin
- United States
- Item
- Grocery Bag
- Color
- Kraft
- Bag Material
- Recycled Paper
- Recycled Content
- Made From Recycled Content
- Material
- Recycled Paper
- Bag Name
- 20#
- Load Rating
- 11 lb
- Recycled Paper
- Yes
- Bag Item
- Grocery Bag
- Bag Handle
- None
- Bottom
- Flat
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified
- Basis Weight
- 50 lb
- Green Environmental Attribute
- Product Contains 100% Total Recycled Content
- Bag Type
- Grocery Bag
- Package Configuration
- Bundle
- Bag Bottom Type
- Flat
- Weight Capacity
- 11 lb
- Wire Color
- Kraft
Dimensions
- Width
- 8 1/4 in
- Depth
- 5 5/12 in
- Height
- 16 1/6 in
- Length
- 16 1/8 in
Description
Bag Type Grocery Bag, Recycled Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Flat, Grocery Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, FDA Compliant FDA Compliant, Width 8 1/4 in, Depth 5 5/12 in, Height 16 1/6 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.