Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shopping Bag 8x5x10, 250PK

  • Mfr # K8510

  • Zoro # G922416030


product price: $77.15
/pk 250, $0.31/ea
Free Shipping & Returns

Key Features

Height
10 in
Bag Material
Paper
Width
8 in
Color
Kraft
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8510
Zoro #
G922416030
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
8 in
Depth
5 in

Details

Bag Material
Paper
Color
Kraft
Item
Paper Shopping Bag 8x5x10, PK250

Description

Paper Shopping Bag w/ Rope Handles 8x5x10, PK250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.