Calibration Label, Black/White
Mfr # ISO Calibration Roll of Labels
Zoro # G1186315
product price: $23.19
/eaKey Features
Size
1 in x 2 in
Material
Kimdura
Width
2"
Includes
250 Labels
Type
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISO Calibration Roll of Labels
Zoro #
G1186315
UPC #
-
Country of Origin
United States
Dimensions
Size
1 in x 2 in
Width
2"
Details
Item
Calibration Label
Material
Kimdura
Includes
250 Labels
Type
Adhesive
Description
Calibration Label, Label Color Black, White, Label Height 1 in, Label Shape Rectangle, Label Width 2 in, Number of Labels 250, Product Type Calibration Label, Indoor/Outdoor Usage Indoor/Outdoor, Resistance Properties UV-Resistant, Standards Not Applicable, Label Thickness 4 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.