This item is Discontinued.

Duro Duro 51025 8.25 x 5.25 x 18 in. Tall White Paper Bag; 25 lb - Case of 500 51025

This item is Discontinued.

Duro

Duro 51025 8.25 x 5.25 x 18 in. Tall White Paper Bag; 25 lb - Case of 500 (Discontinued)

Mfr # 51025
Zoro # G503714838
UPC # 79594510257
Country of Origin China
Category Paper Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51025
Zoro #
G503714838
UPC #
79594510257
Country of Origin
China

Description

Features
  • A strong bag that will transport heavier items without worry of an accident
  • Thicker than a regular grocery bag, but not quite the armor of our bulwark bag
  • This bag fits all the needs in between
  • Case of 500
Specifications
  • Color: White
  • Capacity: 25 lb
  • Dimension: 8.25 x 5.25 x 18 in.
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.