Industrial Compound Gauge, 30 to 0 to 100 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-2433-CERT

  • Zoro # G8536367


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4207-2433-CERT
Zoro #
G8536367
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
2.32 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Numbered Graduations
30/10
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Gauge Primary Range Smallest Graduation
5/1
Graduations
10 psi
Includes
Pulsation Restrictor
Smallest Graduation
1 psi, 5 in Hg
Case Color
Metallic
Socket Material
Stainless Steel
Case Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Wetted Materials
Stainless Steel
Gauge Case Liquid
None
Primary Scale Minor Graduations
2
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Dry Dampening Feature
None
Vibration Resistance
None
Includes Calibration Certificate
NIST with Data
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 2A
Includes Vent Plug
No
Freeze Resistant Movement
No
Process Connection Gender
Male
Movement Material
Stainless Steel
Removable Bezel
Yes
Includes Mounting Hardware
No
Bezel Mounting Type
Bayonet
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Movement Type
Rotary
Dial Color
White
Non-Sparking
No
Pressure Range Type
Compound
Scale Type
Single
Case Construction
Corrosion Resistant
Sensor Material
Stainless Steel
Maximum Pressure
100 psi
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 275 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
100 psi
IP Rating
IP65
Case Finish
Polished Stainless Steel
Operating Temperature - Maximum
275 Degrees F
Secondary Scale Units
None
Process Media Temperature - Maximum
240 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-65 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.