Industrial Compound Gauge, 30 to 0 to 150 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6.2022513E7

  • Zoro # G4431152


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6.2022513E7
Zoro #
G4431152
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Case Depth
2.32 in
Case Diameter
6.56 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 150
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Graduations
1 in Hg, 10 psi
Smallest Graduation
1 in Hg, 10 psi
Case Color
Black
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Numbered Graduations
10/20
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
1/5
Socket Material
Stainless Steel
Case Material
Stainless Steel
Includes
Pulsation Restrictor
Standards
ASME/ANSI
Connection Type
MNPT
Includes Calibration Certificate
No
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Corrosion Resistant
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Sensor Type
Bourdon Tube
Pressure Range Type
Compound
Cleaned for Oxygen Service
No
Bezel Mounting Type
Threaded
Movement Type
Rotary
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Includes Mounting Hardware
No
Dial Color
White
Scale Type
Dual
Non-Sparking
No
Primary Scale Minor Graduations
2
Accuracy Scale
Full Scale
Includes Vent Plug
No
Process Connection Gender
Male
Field Fillable
No
Secondary Scale Units
bar
Removable Bezel
Yes
Sensor Material
Stainless Steel
Secondary Pressure Range
0 to 10
Movement Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 2A
Dry Dampening Feature
None
Vibration Resistance
None
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 in Hg
IP Rating
IP65
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
240 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
250 Degrees F
Case Finish
Polished Stainless Steel
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-65 Degrees F
Secondary Scale Pressure Measurement - Maximum
10 bar
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
150 psi

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.