Industrial Compound Gauge, 30 to 0 to 300 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-2733-CERT

  • Zoro # G8536394


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4207-2733-CERT
Zoro #
G8536394
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
2.32 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.04 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 300
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Pulsation Restrictor
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Case Color
Metallic
Graduations
25 psi
Gauge Primary Range Smallest Graduation
5/5
Calibration Certificate Included
Yes, NIST with Data
Smallest Graduation
5 in Hg, 5 psi
Socket Material
Stainless Steel
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME/ANSI
Bezel Mounting Type
Bayonet
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade 2A
Includes Vent Plug
No
Scale Type
Single
Sensor Material
Stainless Steel
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Movement Type
Rotary
Non-Sparking
No
Vibration Resistance
None
Dry Dampening Feature
None
Primary Scale Minor Graduations
2
Freeze Resistant Movement
No
Field Fillable
No
Dial Color
White
Case Construction
Corrosion Resistant
Process Connection Gender
Male
Dial Face Material
Aluminum
Pressure Range Type
Compound
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Includes Calibration Certificate
NIST with Data
Movement Material
Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Maximum Pressure
300
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 275 Degrees F
Process Media Temperature - Minimum
-65 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Units
None
IP Rating
IP65
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
275 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal
Case Finish
Polished Stainless Steel
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
240 Degrees F
NEMA Enclosure Rating
4

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.