Industrial Compound Gauge, 30 to 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4.2072713E7

  • Zoro # G4431520


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4.2072713E7
Zoro #
G4431520
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.32 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 300
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 10
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel
Smallest Graduation
1 in Hg, 50 psi
Gauge Primary Range Numbered Graduations
10/20
Graduations
1 in Hg, 50 psi
Gauge Primary Range Smallest Graduation
1/5
Case Color
Chrome
Socket Material
Stainless Steel
Case Material
Stainless Steel
Includes
Pulsation Restrictor
Standards
ASME/ANSI
Connection Type
MNPT
Movement Material
Stainless Steel
Dry Dampening Feature
None
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Vibration Resistance
None
Cleaned for Oxygen Service
No
Scale Type
Dual
Bezel Mounting Type
Bayonet
Movement Type
Rotary
Secondary Pressure Range
0 to 20.7
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Accuracy Scale
Full Scale
Case Construction
Corrosion Resistant
Pressure Range Type
Compound
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Dial Color
White
Process Connection Gender
Male
Secondary Scale Units
bar
Accuracy Grade
ASME B40.100 Grade 2A
Dial Face Material
Aluminum
Primary Scale Minor Graduations
2
Sensor Material
Stainless Steel
Removable Bezel
Yes
Field Fillable
No
Gauge Case Liquid
None
Includes Calibration Certificate
No
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
Operating Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
20.7 bar
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-65 Degrees F
Case Finish
Polished Stainless Steel
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Maximum
240 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.