Industrial Compound Gauge, 30 to 0 to 600 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-7433-CERT

  • Zoro # G6241356


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4207-7433-CERT
Zoro #
G6241356
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.04 in
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
Series 20
Lens Material
Glass
Primary Pressure Range
30 to 0 to 600
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
10 in Hg, 5 psi
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Includes
Pulsation Restrictor
Graduations
50 psi
Gauge Primary Range Smallest Graduation
10/5
Case Color
Metallic
Calibration Certificate Included
Yes, NIST with Data
Socket Material
Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Sensor Material
Stainless Steel
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
5
Pressure Range Type
Compound
Removable Bezel
Yes
Movement Type
Rotary
Accuracy Grade
ASME B40.100 Grade 2A
Process Connection Gender
Male
Movement Material
Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Includes Mounting Hardware
No
Includes Calibration Certificate
NIST with Data
Bezel Mounting Type
Bayonet
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Scale Type
Single
Includes Vent Plug
No
Non-Sparking
No
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Vibration Resistance
None
Field Fillable
No
Gauge Case Liquid
None
Dial Color
White
Dial Face Material
Aluminum
Maximum Pressure
600
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 275 Degrees F
Process Media Temperature - Maximum
240 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Case Finish
Polished Stainless Steel
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
275 Degrees F
Secondary Scale Units
None
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-65 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.