Industrial Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4.2070613E7

  • Zoro # G4431207


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4.2070613E7
Zoro #
G4431207
UPC #
-
Country of Origin
Mexico

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Case Depth
2.32 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Case Color
Chrome
Smallest Graduation
5 psi
Graduations
5 psi
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Numbered Graduations
20
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Includes
Pulsation Restrictor
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Sensor Material
Stainless Steel
Secondary Pressure Range
0 to 11
Bezel Mounting Type
Bayonet
Movement Material
Stainless Steel
Non-Sparking
No
Vibration Resistance
None
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade 2A
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Secondary Scale Units
bar
Gauge Case Liquid
None
Dial Color
White
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Primary Scale Minor Graduations
1
Accuracy Scale
Full Scale
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Movement Type
Rotary
Case Construction
Corrosion Resistant
Dial Face Material
Aluminum
Scale Type
Dual
Sensor Type
Bourdon Tube
Field Fillable
No
Pressure Range Type
Pressure
Dry Dampening Feature
None
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Minimum
-30 Degrees F
Case Finish
Polished Stainless Steel
Process Media Temperature - Maximum
240 Degrees F
Secondary Scale Pressure Measurement - Maximum
11 bar
Compatible with Brand
Universal
IP Rating
IP65
Process Media Temperature - Minimum
-65 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
250 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products