Industrial Pressure Gauge, 0 to 30 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6.2020313E7

  • Zoro # G4431362


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6.2020313E7
Zoro #
G4431362
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
2.32 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
6 in
Case Diameter
6.56 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Aluminum
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
5
Case Color
Black
For Use With
Media Compatible with 316L Stainless Steel
Smallest Graduation
1 psi
Graduations
1 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Gauge Secondary Range Values
0 to 10
Socket Material
316 Stainless Steel
Case Material
Aluminum
Includes
Pulsation Restrictor
Standards
ASME/ANSI
Connection Type
MNPT
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Gauge Case Liquid
None
Accuracy Scale
Full Scale
Primary Scale Minor Graduations
0.2
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Case Construction
Corrosion Resistant
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 2
Sensor Material
Stainless Steel
Vibration Resistance
None
Pressure Range Type
Pressure
Dry Dampening Feature
None
Removable Bezel
Yes
Secondary Scale Units
bar
Freeze Resistant Movement
No
Process Connection Gender
Male
Field Fillable
No
Dial Color
White
Dial Face Material
Aluminum
Includes Vent Plug
No
Movement Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 2A
Sensor Type
Bourdon Tube
Movement Type
Rotary
Includes Calibration Certificate
No
Non-Sparking
No
Bezel Mounting Type
Threaded
Scale Type
Dual
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
Case Finish
Polished Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-30 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-65 Degrees F
Secondary Scale Pressure Measurement - Maximum
2 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
240 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.