Industrial Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-1133-CERT

  • Zoro # G8536491


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4207-1133-CERT
Zoro #
G8536491
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Case Depth
2.32 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Smallest Graduation
5 psi
Graduations
50 psi
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Case Color
Metallic
Includes
Pulsation Restrictor
Calibration Certificate Included
Yes, NIST with Data
Socket Material
Stainless Steel
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME/ANSI
Wetted Materials
Stainless Steel
Movement Material
Stainless steel
Primary Scale Minor Graduations
5
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Removable Bezel
Yes
Pressure Range Type
Pressure
Vibration Resistance
None
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Dial Face Material
Aluminum
Gauge Case Liquid
None
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Non-Sparking
No
Process Connection Gender
Male
Movement Type
Rotary
Case Construction
Corrosion Resistant
Includes Mounting Hardware
No
Scale Type
Single
Field Fillable
No
Accuracy Scale
Full Scale
Dial Color
White
Sensor Material
Stainless Steel
Bezel Mounting Type
Bayonet
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
NIST with Data
Accuracy Grade
ASME B40.100 Grade 2A
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Pointer Color
Black
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 275 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
240 Degrees F
Secondary Scale Units
None
Primary Scale Pressure Measurement - Maximum
600 psi
Case Finish
Polished Stainless Steel
Operating Temperature - Maximum
275 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-65 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.