Shop DURO

Industrial Vacuum Gauge, +/-0.5%, Metal

  • Mfr # 4207-0133-CERT
  • Zoro # G8536324

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
4 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4207-0133-CERT
Zoro #
G8536324
UPC #
-
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Lens Material
Glass
Gauge Case Color
Stainless Steel
Gauge Socket Material
316 Stainless Steel
Gauge Accuracy
+/-0.50%
Gauge Sensor Material
316 Stainless Steel
Series
Series 20
Basic Gauge Socket Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 275 Degrees F
Smallest Graduation
0.2 in Hg
Gauge Panel Mountable
No
Includes
Pulsation Restrictor
Calibration Certificate Included
Yes, NIST with Data
Item
Industrial Vacuum Gauge
Basic Gauge Sensor Material
Stainless Steel
Range
30 in Hg Vac to 0
Basic Gauge Lens Material
Glass
Graduations
5 in Hg
Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Primary Range Smallest Graduation
0.2
Gauge Primary Range Values
-30 to 0
Case Color
Metallic
Accuracy Scale
Full Scale
Field Fillable
No
IP/NEMA Rating
Not Rated
Dial Color
White
Gauge Case Liquid
None
Socket Material
Stainless Steel
Hazardous Location Rating
Not Rated
Standards
ASME/ANSI
Pressure Gauge Type
Industrial Pressure Gauge
Primary Pressure Range
30 to 0
Includes Vent Plug
No
Sensor Material
Stainless Steel
Case Material
Stainless Steel
Application
Chemical Industries, Oil and Gas Industry
Dial Face Material
Aluminum
Bezel Mounting Type
Bayonet
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade 2A
Liquid-Filled Case
No
Movement Type
Rotary
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Freeze Resistant Movement
No
Removable Bezel
Yes
Primary Scale Units
in Hg
Includes Calibration Certificate
NIST with Data
Process Connection Location
Bottom
Sensor Type
Bourdon Tube
Movement Material
Stainless Steel
Primary Scale Minor Graduations
0.2
Lens Material
Glass
Cleaned for Oxygen Service
No
Process Connection Type
NPT
Dry Dampening Feature
None
Accuracy
+/-0.5%
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Pressure Range Type
Vacuum
Blowout Safety Back
No
Case Construction
Corrosion Resistant
Scale Type
Single
Vibration Resistance
None
Panel-Mountable
No
Process Connection Gender
Male
Includes Mounting Hardware
No
Operating Temperature - Maximum
275 Degrees F
Pointer Color
Black
IP Rating
IP65
Process Media Temperature - Maximum
240 Degrees F
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Finish
Polished Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-65 Degrees F
Compatible with Brand
Universal
Secondary Scale Units
None

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/2 in
Connection Size
1/2 in NPT
Process Connection Size
1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.04 in
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.