Zoro Homepage

Liquid and Suction Line Set, 15 ft H

  • Mfr # SLS141215

  • Zoro # G016557571


product price: $88.59
/ea
Sold in multiples of 48 for $4,252.32
Free Shipping & Returns

Key Features

Liquid Line Connection Type
Plain
Insulation Color
Black
Line Material
Steel
Insulation
Both Lines Insulated
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS141215
Zoro #
G016557571
UPC #
687152300624
Country of Origin
United States

Dimensions

Overall Length
15 ft
Liquid Line Connection Size
1/4 in
Suction Line Connection Size
1/2 in
Insulation Thickness
1/2 in
Suction Line Diameter
1/2 in
Liquid Line Diameter
1/4 in

Details

Liquid Line Connection Type
Plain
Insulation Color
Black
Line Material
Steel
Item
Steel Refrigerant Lineset
Insulation
Both Lines Insulated
Insulation Material
Elastomeric
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Product Type
Liquid and Suction Line Set
Suction Line Connection Type
Plain
Standards
A2L Compatible, UL Listed
Connection Material
Steel

Description

Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.