Zoro Homepage

Liquid and Suction Line Set, 15 ft H

  • Mfr # SLS143815

  • Zoro # G916557633


original price: $84.75
5% off
new price: $80.49
/ea
Sold in multiples of 44 for $3,541.56
Free Shipping & Returns

Key Features

Liquid Line Connection Type
Plain
Standards
A2L Compatible, UL Listed
Overall Length
15 ft
Product Type
Liquid and Suction Line Set
Suction Line Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS143815
Zoro #
G916557633
UPC #
687152300594
Country of Origin
United States

Dimensions

Overall Length
15 ft
Suction Line Diameter
3/8 in
Liquid Line Connection Size
1/4 in
Suction Line Connection Size
3/8 in
Insulation Thickness
1/2 in
Liquid Line Diameter
1/4 in

Details

Liquid Line Connection Type
Plain
Standards
A2L Compatible, UL Listed
Item
Steel Refrigerant Lineset
Product Type
Liquid and Suction Line Set
Insulation
Both Lines Insulated
Insulation Color
Black
Insulation Material
Elastomeric
Suction Line Connection Type
Plain
Connection Material
Steel
Line Material
Steel
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated

Description

Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.