Liquid and Suction Line Set, 25 ft H
Mfr # SLS141225
Zoro # G916557558
product price: $152.99
/eaSold in multiples of 12 for $1,835.88
Free Shipping & Returns
Key Features
Connection Material
Steel
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Suction Line Diameter
1/2 in
Standards
A2L Compatible, UL Listed
Insulation Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS141225
Zoro #
G916557558
UPC #
687152300631
Country of Origin
United States
Dimensions
Suction Line Diameter
1/2 in
Overall Length
25 ft
Liquid Line Connection Size
1/4 in
Liquid Line Diameter
1/4 in
Insulation Thickness
1/2 in
Suction Line Connection Size
1/2 in
Details
Connection Material
Steel
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Standards
A2L Compatible, UL Listed
Insulation Color
Black
Liquid Line Connection Type
Plain
Line Material
Steel
Item
Steel Refrigerant Lineset
Suction Line Connection Type
Plain
Insulation
Both Lines Insulated
Insulation Material
Elastomeric
Product Type
Liquid and Suction Line Set
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.