Zoro Homepage

Liquid and Suction Line Set, 25 ft H

  • Mfr # SLS143825

  • Zoro # G916557534


product price: $125.99
/ea
Sold in multiples of 30 for $3,779.70
Free Shipping & Returns

Key Features

Line Material
Steel
Product Type
Liquid and Suction Line Set
Liquid Line Connection Type
Plain
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Insulation
Both Lines Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS143825
Zoro #
G916557534
UPC #
687152300600
Country of Origin
United States

Dimensions

Overall Length
25 ft
Suction Line Diameter
3/8 in
Liquid Line Diameter
1/4 in
Suction Line Connection Size
3/8 in
Liquid Line Connection Size
1/4 in
Insulation Thickness
1/2 in

Details

Line Material
Steel
Product Type
Liquid and Suction Line Set
Liquid Line Connection Type
Plain
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Insulation
Both Lines Insulated
Connection Material
Steel
Suction Line Connection Type
Plain
Item
Steel Refrigerant Lineset
Standards
A2L Compatible, UL Listed
Insulation Color
Black
Insulation Material
Elastomeric

Description

Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.