Zoro Homepage

Liquid and Suction Line Set, 50 ft H

  • Mfr # SLS141250

  • Zoro # G416557614


product price: $259.99
/ea
Sold in multiples of 9 for $2,339.91
Free Shipping & Returns

Key Features

Product Type
Liquid and Suction Line Set
Liquid Line Connection Type
Plain
Suction Line Connection Type
Plain
Suction Line Diameter
1/2 in
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS141250
Zoro #
G416557614
UPC #
687152300648
Country of Origin
United States

Dimensions

Suction Line Diameter
1/2 in
Liquid Line Connection Size
1/4 in
Suction Line Connection Size
1/2 in
Overall Length
50 ft
Insulation Thickness
1/2 in
Liquid Line Diameter
1/4 in

Details

Product Type
Liquid and Suction Line Set
Liquid Line Connection Type
Plain
Suction Line Connection Type
Plain
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Standards
A2L Compatible, UL Listed
Item
Steel Refrigerant Lineset
Line Material
Steel
Insulation Color
Black
Connection Material
Steel
Insulation Material
Elastomeric
Insulation
Both Lines Insulated

Description

Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.