Zoro Homepage

Liquid and Suction Line Set, 50 ft H

  • Mfr # SLS143850

  • Zoro # G516557613


product price: $229.99
/ea
Sold in multiples of 20 for $4,599.80
Free Shipping & Returns

Key Features

Liquid Line Diameter
1/4 in
Insulation Color
Black
Suction Line Diameter
3/8 in
Liquid Line Connection Type
Plain
Insulation Material
Elastomeric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS143850
Zoro #
G516557613
UPC #
687152300617
Country of Origin
United States

Dimensions

Liquid Line Diameter
1/4 in
Suction Line Diameter
3/8 in
Liquid Line Connection Size
1/4 in
Insulation Thickness
1/2 in
Overall Length
50 ft
Suction Line Connection Size
3/8 in

Details

Insulation Color
Black
Liquid Line Connection Type
Plain
Insulation Material
Elastomeric
Product Type
Liquid and Suction Line Set
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Suction Line Connection Type
Plain
Insulation
Both Lines Insulated
Item
Steel Refrigerant Lineset
Standards
A2L Compatible, UL Listed
Line Material
Steel
Connection Material
Steel

Description

Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.