Shop DURO-MED
Create Account
501-1032-0700 Extra-Wide Heavy-Duty Steel Bariatric Rollator - Burgundy
- Mfr # 501-1032-0700
- Zoro # G804124558
product price:Â
$
911.99
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
- 501-1032-0700
- Zoro #
- G804124558
- UPC #
- 41298103219
- Country of Origin
- China
Description
Designed with the bariatric user in mind this heavy-duty extra-wide carbon steel Rollator provides heavier patients with the same mobility freedom as users of the 1012-series rollators with the added security to handle as much as 375 lbs. of user weight. Seating is increased to 22.5in of seating width with removable padded backrest and large 18.25in x 13in padded seat. Large 8in wheels handle most ground and floor surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material