HERCULES Folding Rollator Walker with Adjustable Height, 360 Swivel, and Hand Brakes in White/Black
- Mfr # DC-HY8516L-WHTBLK-GG
- Zoro # G415620609
Key Features
Specifications
Product Information
- MFR #
- DC-HY8516L-WHTBLK-GG
- Zoro #
- G415620609
- UPC #
- 196861160325
- Country of Origin
- China
Dimensions
- Width
- 26.5 in
- Length
- 26.5 in
Details
- Finish
- Aluminum
- Capacity
- 300 lbs
- Color
- White and Black
- Material
- Aluminum, Nylon, PVC
Description
Experience effortless mobility and dependable support with this rollator walker, designed with your comfort and independence in mind. Suitable for use at home or in nursing home, rehab center, or hospital settings, this walker offers the stability and convenience needed for confident movement throughout the day. The 360° swivel front wheels and large 7 wheels deliver superior maneuverability, while the comfortable, 5 mm. padded, 18 wide seat is ideal for a quick rest or extended seating. Enhance your stability with an intuitive hand brake system that features three adjustable settings. Put the hand brakes in the neutral setting to walk, move up to slow the walker, or move down to lock in place as needed. The versatile height adjustment options with six settings that adjust in one-inch increments accommodate users of various statures, providing a personalized fit for added comfort. Thanks to its foldable design, transporting and storing this rollator is hassle-free, making it the perfect companion for everyday use at home or on the go. The added amenities of a removable storage bag on the front of the walker, a removable cup holder, a bell, and a crutch clamp are designed to ease your daily activities, errands, or leisure pursuits. This walker boasts a lightweight frame that is easy to move, yet maintains a robust 300 lb. static weight capacity, ensuring durability and peace of mind. Guided assembly takes approximately 30 minutes with included step-by-step instructions, and your walker can be easily maintained and sanitized with any medical-grade cleaning agent. Empower yourself or a loved one to reclaim mobility and independence with this folding, height-adjustable rollator walker.
- Folding Height-Adjustable Rollator Walker
- Lightweight White Frame with Black 5 mm. Thick Padded, 18" Wide Seat
- Intuitive Hand Brake System with Three Settings to Move, Slow Down, and Lock in Place
- Six Height Settings Adjust in One-Inch Increments
- 360° Front Wheels and Large, 7" Casters for Superior Maneuverability
- Use Any Medical-Grade Cleaning Agent to Clean and Sanitize
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.