Zoro Homepage

ShoppingBag, 5-1/4inD, 8-5/12inH, PK250

  • Mfr # 87093

  • Zoro # G310723900


product price: $57.45
/pk 250, $0.23/ea

Key Features

Width
3 1/4 in
Color
Kraft
Depth
5 1/4 in
Bag Material
Recycled Paper
Height
8 5/12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87093
Zoro #
G310723900
UPC #
079594870931
Country of Origin
Multiple

Dimensions

Width
3 1/4 in
Depth
5 1/4 in
Height
8 5/12 in

Details

Item
Shopping Bag
Color
Kraft
Bag Material
Recycled Paper
Bag Bottom Type
Flat

Description

Recycled Paper, Thickness Not Applicable, Kraft, Message Not Applicable, Bag Bottom Type Flat, Shopping Bag, Width 3 1/4 in, Depth 5 1/4 in, Height 8 5/12 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.