Shop DURO

Well Water Level Gauge, +/-2.00%, Black

  • Mfr # CA566
  • Zoro # G7484513

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
PSI / FLOW
Process Connection Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA566
Zoro #
G7484513
UPC #
-
Country of Origin
China
Item
Well Water Level Gauge
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
PSI / FLOW
Process Connection Gender
Male
Application
Test and Measurement
Process Connection Location
Bottom
Sensor Type
Bourdon Tube
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Accuracy
+/-2%
Range
0 to 390 ft wc
Connection Location
Bottom
Gauge Socket Material
Brass
Basic Gauge Case Material
Steel
Gauge Primary Range Units
ft H2O
Case Color
Black
Gauge Application
Altitude
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Sensor Material
Phosphor Bronze
Operating Temp. Range
-40 Degrees to 150 Degrees F
Basic Gauge Socket Material
Brass
Gauge Primary Range Values
0 to 390
Smallest Graduation
1 ft
Calibration Certificate Included
No
Gauge Connection Location
Bottom
Gauge Primary Range Smallest Graduation
1
Basic Gauge Sensor Material
Bronze
Gauge Connection Type
MNPT
Gauge Case Material
Steel
Liquid Filled
No
Gauge Case Color
Black
Gauge Panel Mountable
No
Includes
None
Scale Type
Single
Standards
ANSI/ASME
Case Material
Steel
Socket Material
Brass
Primary Scale Units
ft H2O
Primary Pressure Range
0 to 390
Freeze Resistant Movement
No
Movement Type
Rotary
Sensor Material
Phosphor Bronze
Panel-Mountable
No
Accuracy Scale
Full Scale
Reads Head Pressure
No
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Minor Graduations
1
Case Construction
Corrosion Resistant
Pointer Color
Black
Compatible Process Media
Water
Blowout Safety Back
No
Dial Face Material
Aluminum
Pointer Characteristics
Balanced
Removable Bezel
Yes
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
Bronze
Adjustable Pointer
No
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.1 Grade B
Lens Material
Glass
Hazardous Location Rating
Not Rated
IP/NEMA Rating
Not Rated
NEMA Enclosure Rating
3
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
390 ft wc
Includes Calibration Certificate
No
Secondary Scale Units
GPM
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP60
Case Finish
Black Painted Steel
Liquid-Filled Case
No
Field Fillable
No
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 ft wc
Process Media Temperature - Minimum
-65 Degrees F
Process Media Temperature - Maximum
140 Degrees F

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
1 yr
Connection Size
1/4 in NPT
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Description

Well Water Level Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-2.00 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 390, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Compatible Process Media Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.