Zoro Homepage

Cable Cutter

  • Mfr # 818263

  • Zoro # G322834359


product price: $87.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818263
Zoro #
G322834359
UPC #
30797582574630
Country of Origin
China

Description

Cable Cutter, Blade Length 1 in, Blade Material Steel, Blade Type Straight, Blade Edge Type Smooth, Features For WC2, WC3, WC4 and WC6 Wire Rope and Dyna-Chain, Spring Loaded for Ease of use, Will Cut Soft Chain, Grip Material Vinyl, Handle Color Yellow, Handle Material Vinyl, Material Steel (Blade); Vinyl (Handle), Overall Length 4 in, Series Not Applicable, Weight 0.7 lb, Includes Sheath No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.