Shop DURODYNE
See all product information
Create Account
KV Bracket Assembly, Silver, Steel
- Mfr # 031075
- Zoro # G623550033
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Overall Height
10 in
Base Height
10 in
Overall Width
6 1/2 in
Overall Length
8 in
Includes
WC2/WC3 Cable Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 031075
- Zoro #
- G623550033
- UPC #
- 797582124803
- Country of Origin
- United States
- Includes
- WC2/WC3 Cable Lock
- Series
- Dyna-Tite
- Item
- KV Bracket Assembly
- Compatible Manufacturer Model Number
- WC2-CL6 and WC3-CL12
- Material
- Steel
- Weight
- 11.5 lb
- Color
- Silver
- Load Capacity
- 100 lb
- For Duct Shape
- Rectangular
- Standards
- UL Lock Only
- Compatible with Series
- WC2 and WC3
- Number of Mounting Holes
- 3
- Compatible with Manufacturer Model Number
- WC2-CL6 and WC3-CL12
- For Manufacturer Part Number
- WC2-CL6 and WC3-CL12
- Compatible with Mfr. Model Number
- WC2-CL6 and WC3-CL12
- Compatible Manufacturer Part Number
- WC2-CL6 and WC3-CL12
- Shell Material
- Steel
- Compatible Series
- WC2 and WC3
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Height
- 10 in
- Base Height
- 10 in
- Overall Width
- 6 1/2 in
- Overall Length
- 8 in
- Base Thickness
- 8 in
- Base Width
- 6 3/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
KV Bracket Assembly, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, Material Steel, Load Capacity 100 lb, Material Thickness Not Applicable, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 10 in, Overall Length 8 in, Standards UL Lock Only, Weight 11.5 lb, Overall Width 6 1/2 in, Base Height 10 in, Base Width 6 3/4 in, Includes WC2/WC3 Cable Lock, Base Thickness 8 in, Compatible with Strapping Gauge Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.