Zoro Homepage

Suspension Kit, w/ 2" Wood Screw, 150 lb

  • Mfr # 32042

  • Zoro # G914544574


product price: $46.35
/ea

Key Features

Maximum Allowable Load
150 lb
Cable Size
WC3
Cable Length
10 ft
Lock Type
Cable Lock
Fitting Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32042
Zoro #
G914544574
UPC #
797582128429
Country of Origin
United States

Dimensions

Cable Size
WC3
Cable Length
10 ft
Fitting Size
1/4 in

Details

Item
Suspension Kit
Maximum Allowable Load
150 lb
Lock Type
Cable Lock
Includes
2 in Wood Screw

Description

Suspension Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.