Zoro Homepage

Suspension Kit, w/ 2" Wood Screw, 150 lb

  • Mfr # 32050

  • Zoro # G414544562


product price: $62.89
/ea

Key Features

Includes
2 in Wood Screw
Lock Type
Strut Lock
Fitting Size
1/4 in
Cable Length
10 ft
Cable Size
WC3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050
Zoro #
G414544562
UPC #
797582128504
Country of Origin
United States

Dimensions

Fitting Size
1/4 in
Cable Length
10 ft
Cable Size
WC3

Details

Item
Suspension Kit
Includes
2 in Wood Screw
Lock Type
Strut Lock
Maximum Allowable Load
150 lb

Description

Suspension Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.