Zoro Homepage

Suspension Kit, w/ 2" Wood Screw, 250 lb

  • Mfr # 32025

  • Zoro # G114544558


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Includes
2 in Wood Screw
Maximum Allowable Load
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32025
Zoro #
G114544558
UPC #
797582128252
Country of Origin
United States

Details

Item
Suspension Kit
Includes
2 in Wood Screw
Maximum Allowable Load
250 lb

Description

Suspension Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.