Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Kit, w/ Dual Hanger, 150 lb

  • Mfr # 32029

  • Zoro # G814544568


product price: $73.19
/ea

Key Features

Includes
Dual Hanger
Cable Size
WC3
Cable Length
5 ft
Maximum Allowable Load
150 lb
Fitting Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32029
Zoro #
G814544568
UPC #
797582128290
Country of Origin
United States

Dimensions

Cable Size
WC3
Cable Length
5 ft
Fitting Size
3/8 in

Details

Item
Suspension Kit
Includes
Dual Hanger
Maximum Allowable Load
150 lb
Lock Type
Cable Lock

Description

Suspension Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.