Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Kit, w/ Dual Hanger, 150 lb

  • Mfr # 32030

  • Zoro # G114544565


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Cable Length
10 ft
Lock Type
Cable Lock
Includes
Dual Hanger
Cable Size
WC3
Maximum Allowable Load
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32030
Zoro #
G114544565
UPC #
797582128306
Country of Origin
United States

Dimensions

Cable Length
10 ft
Cable Size
WC3
Fitting Size
3/8 in

Details

Item
Suspension Kit
Lock Type
Cable Lock
Includes
Dual Hanger
Maximum Allowable Load
150 lb

Description

Suspension Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.