Zoro Homepage

Suspension Kit, w/ Dual Hanger, 250 lb

  • Mfr # 32033

  • Zoro # G014544580


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Includes
Dual Hanger
Cable Length
5 ft
Fitting Size
3/8 in
Cable Size
WC4
Maximum Allowable Load
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32033
Zoro #
G014544580
UPC #
797582128337
Country of Origin
United States

Dimensions

Cable Length
5 ft
Fitting Size
3/8 in
Cable Size
WC4

Details

Item
Suspension Kit
Includes
Dual Hanger
Maximum Allowable Load
250 lb
Lock Type
Cable Lock

Description

Suspension Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.